Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA 45° Double Angle Arbor Style Milling Cutter 6" Dia x 1" Width x 1-1/4" Hole

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Made in USA 45° Double Angle Arbor Style Milling Cutter 6" Dia x 1" Width x 1-1/4" Hole

Item #: WBB1347456

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 381.95
Product Information
Customer Review
Product Q&A
Made in USA 45° Double Angle Arbor Style Milling Cutter 6" Dia x 1" Width x 1-1/4" Hole

Double angle milling cutters are used for milling notches, grooves, serrations, or threads.

Product Specifications

    • BRANDMade in USA
    • DESCRIPTIONMilling Cutter
    • TYPEDouble Angle
    • STYLEArbor
    • DIRECTION OF ROTATION--
    • HOLE DIAMETER1-1/4"
    • CUTTER WIDTH1"
    • FRACTIONAL DIAMETER6"
    • ANGLE45°
    • MATERIALHSS
    • NUMBER OF TEETH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!