discount codeFree shipping over 300

Applied at checkout

Made in USA 90° Double Angle Arbor Style Milling Cutter 2-3/4" Dia x 1/2" Width x 1" Hole

Made in USA 90° Double Angle Arbor Style Milling Cutter 2-3/4" Dia x 1/2" Width x 1" Hole

Item #: WBB1347441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Save $2.40 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Made in USA 90° Double Angle Arbor Style Milling Cutter 2-3/4" Dia x 1/2" Width x 1" Hole

Double angle milling cutters are used for milling notches, grooves, serrations, or threads.

Product Specifications

  • BRANDMade in USA
  • DESCRIPTIONMilling Cutter
  • TYPEDouble Angle
  • STYLEArbor
  • DIRECTION OF ROTATION--
  • CUTTER WIDTH1/2"
  • ANGLE90°
  • FRACTIONAL DIAMETER2-3/4"
  • MATERIALHSS
  • NUMBER OF TEETH--
  • HOLE DIAMETER1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 90° Double Angle Arbor Style Milling Cutter 2-3/4" Dia x 1/2" Width x 1" Hole

Made in USA 90° Double Angle Arbor Style Milling Cutter 2-3/4" Dia x 1/2" Width x 1" Hole

Item #: WBB1347441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top