discount codeFree shipping over 300

Applied at checkout

HSS Import Concave Milling Cutter, 3/16" Circle DIA x 2-1/4" Cutter DIA x 1" Hole

HSS Import Concave Milling Cutter, 3/16" Circle DIA x 2-1/4" Cutter DIA x 1" Hole

Item #: WBB557719

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Concave Arbor Mounted Milling Cutter. HSS TMX Concave Milling Cutter, 3/16" circle diameter x 2-1/4" cutter diameter x 1" hole size x 14 Teeth.
  • To cut an external radius in your part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEConcave
  • STYLEArbor
  • CIRCLE DIAMETER3/16"
  • CUTTER DIAMETER INCHES2-1/4
  • FRACTIONAL DIAMETER2-1/4"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER7012223
  • HOLE SIZE INCHES1
  • NUMBER OF TEETH14
  • HOLE DIAMETER1"
  • CIRCLE DIAMETER INCHES3/16
  • TEETH14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Concave Milling Cutter, 3/16" Circle DIA x 2-1/4" Cutter DIA x 1" Hole

HSS Import Concave Milling Cutter, 3/16" Circle DIA x 2-1/4" Cutter DIA x 1" Hole

Item #: WBB557719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top