discount codeFree shipping over 300

Applied at checkout

HSS Import Convex Milling Cutter, 5/8" Circle DIA x 3" Cutter DIA x 1" Hole

HSS Import Convex Milling Cutter, 5/8" Circle DIA x 3" Cutter DIA x 1" Hole

Item #: WBB558128

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Convex Arbor Mounted Milling Cutter. HSS TMX Convex Milling Cutter, 5/8" circle diameter x 3" cutter diameter x 1" hole size x 12 Teeth.
  • To cut an internal radius in your part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEConvex
  • STYLEArbor
  • CIRCLE DIAMETER5/8"
  • CUTTER DIAMETER INCHES3
  • FRACTIONAL DIAMETER3"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER7540303
  • HOLE SIZE INCHES1
  • NUMBER OF TEETH12
  • HOLE DIAMETER1"
  • CIRCLE DIAMETER INCHES5/8
  • TEETH12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Convex Milling Cutter, 5/8" Circle DIA x 3" Cutter DIA x 1" Hole

HSS Import Convex Milling Cutter, 5/8" Circle DIA x 3" Cutter DIA x 1" Hole

Item #: WBB558128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top