Catalog
Chat
Customer Support
Browse History
EXCLUSIVE BRANDS
NEW ARRIVALS
KNOWLEDGE CENTER
Type
Cutter Diameter
Material
Price
HSS Import Concave Milling Cutter, 7/32" Circle DIA x 2-1/4" Cutter DIA x 1" Hole
Fractional Diameter
2-1/4"
Circle Diameter
7/32 in
Hole Diameter
1"
Teeth
14
Made in USA HSS Straight Tooth Side Milling Cutter 8" Dia X 15/16" Width 1-1/4" Arbor
Designed for slotting or straddle milling.