discount codeFree shipping over 300

Applied at checkout

45° HSS Import Dovetail Cutter,Weldon Shank, 1-7/8" DIA x 9/16" Wide x 7/8" Shank 12 flutes

45° HSS Import Dovetail Cutter,Weldon Shank, 1-7/8" DIA x 9/16" Wide x 7/8" Shank 12 flutes

Item #: WBB555138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Dovetail Shank Cutter. 45° HSS TMX Dovetail Cutter with Weldon Shank, 1-7/8" diameter x 9/16" wide x 7/8" shank x 3-1/4" OAL 12 flutes.
  • Use like an end mill to cut a dovetail (inverted angle) in your part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEDovetail
  • OVERALL LENGTH INCHES (OAL)3-1/4
  • CUTTER WIDTH9/16"
  • FRACTIONAL DIAMETER1-7/8"
  • CUTTER DIAMETER1-7/8
  • MANUFACTURERS PART NUMBER5-721-020
  • MATERIALHSS
  • NUMBER OF FLUTES12
  • SHANK DIAMETER7/8"
  • OVERALL LENGTH (OAL)3-1/4"
  • WIDTH OF CUTTER9/16
  • ANGLE45°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
45° HSS Import Dovetail Cutter,Weldon Shank, 1-7/8" DIA x 9/16" Wide x 7/8" Shank 12 flutes

45° HSS Import Dovetail Cutter,Weldon Shank, 1-7/8" DIA x 9/16" Wide x 7/8" Shank 12 flutes

Item #: WBB555138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top