Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 ° HSS Import Dovetail Cutter,Weldon Shank, 2-1/4" DIA x 5/8" Wide x 1" Shank
See all 72 items in product family

60 ° HSS Import Dovetail Cutter,Weldon Shank, 2-1/4" DIA x 5/8" Wide x 1" Shank

Item #: WBB558020

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Dovetail Shank Cutter. 60° HSS TMX Dovetail Cutter with Weldon Shank, 2-1/4" diameter x 5/8" wide x 1" shank x 3-3/4" OAL 12 flutes.
  • Use like an end mill to cut a dovetail (inverted angle) in your part


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEDovetail
    • WIDTH OF CUTTER1-1/16
    • ANGLE60°
    • OVERALL LENGTH (OAL)3-3/4"
    • MANUFACTURERS PART NUMBER1330216
    • CUTTER WIDTH1-1/16"
    • FRACTIONAL DIAMETER2-1/4"
    • OVERALL LENGTH INCHES (OAL)3-3/4
    • NUMBER OF FLUTES12
    • SHANK DIAMETER1"
    • CUTTER DIAMETER2-1/4
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!