discount codeFree shipping over 300

Applied at checkout

60° HSS Import Dovetail Cutter,Weldon Shank, 3/4" DIA x 1/4" Wide x 3/8" Shank 8 flutes

60° HSS Import Dovetail Cutter,Weldon Shank, 3/4" DIA x 1/4" Wide x 3/8" Shank 8 flutes

Item #: WBB555253

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Dovetail Shank Cutter. 60° HSS TMX Dovetail Cutter with Weldon Shank, 3/4" diameter x 1/4" wide x 3/8" shank x 2-1/8" OAL 8 flutes.
  • Use like an end mill to cut a dovetail (inverted angle) in your part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEDovetail
  • OVERALL LENGTH INCHES (OAL)2-1/8
  • CUTTER WIDTH5/16"
  • FRACTIONAL DIAMETER3/4"
  • MANUFACTURERS PART NUMBER5-721-035
  • CUTTER DIAMETER3/4
  • MATERIALHSS
  • NUMBER OF FLUTES8
  • SHANK DIAMETER3/8"
  • OVERALL LENGTH (OAL)2-1/8"
  • WIDTH OF CUTTER5/16
  • ANGLE60°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60° HSS Import Dovetail Cutter,Weldon Shank, 3/4" DIA x 1/4" Wide x 3/8" Shank 8 flutes

60° HSS Import Dovetail Cutter,Weldon Shank, 3/4" DIA x 1/4" Wide x 3/8" Shank 8 flutes

Item #: WBB555253

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top