discount codeFree shipping over 300

Applied at checkout

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 16-1 #1 , 2-1/2 DIA of Cutter

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 16-1 #1 , 2-1/2 DIA of Cutter

Item #: WBB557186

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $152.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 16 with 2-1/2" cutter diameter x 1" hole diameter - cutter # 1 for 135-rack range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEInvolute Gear
  • NUMBER SIZE#1
  • CUTTER NUMBER1
  • DIAMETRAL PITCH NUMBER16
  • FRACTIONAL DIAMETER2-1/2"
  • MANUFACTURERS PART NUMBER3216131
  • CUTTER DIAMETER2-1/2
  • MATERIALHSS
  • RANGE OF TEETH135 to Rack
  • DIAMETRAL PITCH16
  • HOLE DIAMETER1"
  • ANGLE14.5°
  • SIZE OF HOLE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 16-1 #1 , 2-1/2 DIA of Cutter

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 16-1 #1 , 2-1/2 DIA of Cutter

Item #: WBB557186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top