discount codeFree shipping over 300

Applied at checkout

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 24-7/8 #2

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 24-7/8 #2

Item #: WBB557734

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Quantity

Popular item in this category

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 48-1 #2

Usually ships in 5 to 8 days

Not Yet Rated

$125.95

Customers Also Viewed

High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 24 with 1-3/4" cutter diameter x 7/8" hole diameter - cutter # 2 for 55-134 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEInvolute Gear
  • NUMBER SIZE#2
  • CUTTER NUMBER2
  • DIAMETRAL PITCH NUMBER24
  • FRACTIONAL DIAMETER1-3/4"
  • MANUFACTURERS PART NUMBER3224022
  • CUTTER DIAMETER1-3/4
  • MATERIALHSS
  • RANGE OF TEETH55 to 134
  • DIAMETRAL PITCH24
  • HOLE DIAMETER7/8"
  • ANGLE14.5°
  • SIZE OF HOLE7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 24-7/8 #2

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 24-7/8 #2

Item #: WBB557734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top