Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 3-1.1/4 #3
See all 104 items in product family

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 3-1.1/4 #3

Item #: WBB559520

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 629.00
Product Information
Customer Review
Product Q&A
High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 3 with 4-3/4" cutter diameter x 1-1/4" hole diameter - cutter # 3 for 35-54 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEInvolute Gear
    • RANGE OF TEETH35 to 54
    • DIAMETRAL PITCH3
    • NUMBER SIZE#3
    • HOLE DIAMETER1-1/4"
    • FRACTIONAL DIAMETER5-1/4"
    • ANGLE14.5°
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!