Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 36-1 #5
See all 104 items in product family

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 36-1 #5

Item #: WBB558053

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 36 with 2-1/4" cutter diameter x 1" hole diameter - cutter # 5 for 21-25 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEInvolute Gear
    • NUMBER SIZE#5
    • CUTTER NUMBER5
    • FRACTIONAL DIAMETER2-1/4"
    • DIAMETRAL PITCH NUMBER36
    • MANUFACTURERS PART NUMBER3236035
    • MATERIALHSS
    • CUTTER DIAMETER2-1/4
    • RANGE OF TEETH21 to 25
    • DIAMETRAL PITCH36
    • HOLE DIAMETER1"
    • ANGLE14.5°
    • SIZE OF HOLE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!