discount codeFree shipping over 300

Applied at checkout

HSS Involute Gear Cutters, 14.5 ° Pressure Angle, DP 6-1 #7

HSS Involute Gear Cutters, 14.5 ° Pressure Angle, DP 6-1 #7

Item #: WBB554768

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $227.95

Quantity

Popular item in this category

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 8-1 #7

Usually ships in 5 to 8 days

Not Yet Rated

$185.95

Customers Also Viewed

High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 6 with 3-1/8" cutter diameter x 1" hole diameter - cutter # 7 for 14 -16 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEInvolute Gear
  • NUMBER SIZE#7
  • ANGLE14.5°
  • FRACTIONAL DIAMETER3-1/8"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER3206037
  • RANGE OF TEETH14 to 16
  • DIAMETRAL PITCH6
  • HOLE DIAMETER1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Involute Gear Cutters, 14.5 ° Pressure Angle, DP 6-1 #7

HSS Involute Gear Cutters, 14.5 ° Pressure Angle, DP 6-1 #7

Item #: WBB554768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top