Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1.0 8 Piece Set
See all 19 items in product family

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1.0 8 Piece Set

Item #: WBB559596

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 735.00
Product Information
Customer Review
Product Q&A
High Speed Steel Involute Metric Gear Cutter with 20° Pressure Angle. HSS TMX Involute Gear Cutters, 20° Pressure Angle, Metric, Module,M1.0 8 Pc SET Cutter #1 - #8 Cutters 50 mm cutter diameter x 16 mm hole diameter.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter Set
    • TYPEInvolute Gear
    • MODULE SIZE1.00mm
    • SET SIZE RANGE#1 - #8
    • ANGLE20°
    • MANUFACTURERS PART NUMBER5862010
    • MATERIALHSS
    • NUMBER OF PIECES8
    • RANGE OF TEETH12 to Rack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!