discount codeFree shipping over 300

Applied at checkout

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1.75 #4

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1.75 #4

Item #: WBB557518

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel Involute Metric Gear Cutter with 20° Pressure Angle. HSS TMX Involute Gear Cutters 20° Pressure Angle, Metric, Module M1.75 with 56 mm cutter diameter x 22 mm hole diameter - cutter # 4 for 21-25 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEInvolute Gear
  • MODULE SIZE1.75mm
  • NUMBER SIZE#4
  • ANGLE20°
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER8620174
  • RANGE OF TEETH21 to 25
  • HOLE DIAMETER22mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1.75 #4

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1.75 #4

Item #: WBB557518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top