Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Heavy Duty Plain Milling Cutter 2-1/2" Dia X 2" Width 1" Arbor

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

Made in USA Heavy Duty Plain Milling Cutter 2-1/2" Dia X 2" Width 1" Arbor

Item #: WBB1347371

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.95
Product Information
Customer Review
Product Q&A
Made in USA Heavy Duty Plain Milling Cutter 2-1/2" Dia X 2" Width 1" Arbor

Recommended for heavy duty milling. Cutters less than 3/4" wide have straight teeth. Cutters 3/4" wide and over have spiral teeth and are regularly furnished with a left hand spiral.

Product Specifications

    • BRANDMade in USA
    • DESCRIPTIONMilling Cutter
    • TYPEPlain
    • STYLEHeavy Duty
    • HOLE DIAMETER1"
    • CUTTER WIDTH2"
    • FRACTIONAL DIAMETER2-1/2"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!