Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA High Helix Plain Milling Cutter 3" Dia X 4" Width 1-1/4" Arbor

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

Made in USA High Helix Plain Milling Cutter 3" Dia X 4" Width 1-1/4" Arbor

Item #: WBB1347420

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 305.95
Product Information
Customer Review
Product Q&A
Made in USA High Helix Plain Milling Cutter 3" Dia X 4" Width 1-1/4" Arbor

Helical Milling Cutters can be run at high speeds and will produce a smooth finish. Helical milling cutters will not "hog" in when entering or leaving a cut and for this reason are well suited for milling thin pieces of steel, or other pieces of metal which cannot be held securely in the milling machine.

Product Specifications

    • BRANDMade in USA
    • DESCRIPTIONMilling Cutter
    • TYPEPlain
    • STYLEHigh Helix
    • CUTTER WIDTH4"
    • FRACTIONAL DIAMETER3"
    • MATERIALHSS
    • HOLE DIAMETER1-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed