Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Plain Teeth Side Milling Cutter, 3" DIA x 1" Face x 1" Hole
See all 463 items in product family

HSS Import Plain Teeth Side Milling Cutter, 3" DIA x 1" Face x 1" Hole

Item #: WBB557946

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Plain Tooth Arbor Mounted Side Milling Cutter. HSS TMX Plain Teeth Side Milling Cutter, 3" diameter x 1" face width x 1" hole size x 18 Teeth.
  • Designed for slotting or straddle milling


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPESide
    • STYLEStraight Tooth
    • DIAMETER INCHES3
    • HOLE SIZE INCHES1
    • FACE WIDTH INCHES1
    • HOLE DIAMETER1"
    • TEETH18
    • NUMBER OF TEETH18
    • MANUFACTURERS PART NUMBER4503643
    • CUTTER WIDTH1"
    • FRACTIONAL DIAMETER3"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!