discount codeFree shipping over 300

Applied at checkout

HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 11/16" Face x 1-1/4" Hole

HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 11/16" Face x 1-1/4" Hole

Item #: WBB556750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Plain Tooth Arbor Mounted Side Milling Cutter. HSS TMX Plain Teeth Side Milling Cutter, 4" diameter x 11/16" face width x 1-1/4" hole size x 22 Teeth.
  • Designed for slotting or straddle milling


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPESide
  • STYLEStraight Tooth
  • DIAMETER INCHES4
  • CUTTER WIDTH11/16"
  • FRACTIONAL DIAMETER4"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER4504444
  • HOLE SIZE INCHES1-1/4
  • NUMBER OF TEETH22
  • HOLE DIAMETER1-1/4"
  • TEETH22
  • FACE WIDTH INCHES11/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 11/16" Face x 1-1/4" Hole

HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 11/16" Face x 1-1/4" Hole

Item #: WBB556750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top