HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 3/8" Face x 1-1/4" Hole
See all 463 items in product family

HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 3/8" Face x 1-1/4" Hole

Item #: WBB560556

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Plain Tooth Arbor Mounted Side Milling Cutter. HSS TMX Plain Teeth Side Milling Cutter, 4" diameter x 3/8" face width x 1-1/4" hole size x 22 Teeth.
  • Designed for slotting or straddle milling


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPESide
    • STYLEStraight Tooth
    • DIAMETER INCHES4
    • HOLE SIZE INCHES1-1/4
    • FACE WIDTH INCHES3/8
    • HOLE DIAMETER1-1/4"
    • TEETH22
    • NUMBER OF TEETH22
    • MANUFACTURERS PART NUMBER4504244
    • CUTTER WIDTH3/8"
    • FRACTIONAL DIAMETER4"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!