discount codeFree shipping over 300

Applied at checkout

HSS Import Plain Teeth Side Milling Cutter, 7" DIA x 3/8" Face x 1-1/4" Hole

HSS Import Plain Teeth Side Milling Cutter, 7" DIA x 3/8" Face x 1-1/4" Hole

Item #: WBB559389

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $220.95

Quantity

Popular item in this category

HSS Import Plain Teeth Side Milling Cutter, 8" DIA x 3/8" Face x 1-1/4" Hole

Usually ships in 5 to 8 days

Not Yet Rated

$286.95

Customers Also Viewed

High Speed Steel TMX Plain Tooth Arbor Mounted Side Milling Cutter. HSS TMX Plain Teeth Side Milling Cutter, 7" diameter x 3/8" face width x 1-1/4" hole size x 28 Teeth.
  • Designed for slotting or straddle milling


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPESide
  • STYLEStraight Tooth
  • DIAMETER INCHES7
  • CUTTER WIDTH3/8"
  • FRACTIONAL DIAMETER7"
  • MANUFACTURERS PART NUMBER4507244
  • MATERIALHSS
  • HOLE SIZE INCHES1-1/4
  • NUMBER OF TEETH28
  • HOLE DIAMETER1-1/4"
  • TEETH28
  • FACE WIDTH INCHES3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Plain Teeth Side Milling Cutter, 7" DIA x 3/8" Face x 1-1/4" Hole

HSS Import Plain Teeth Side Milling Cutter, 7" DIA x 3/8" Face x 1-1/4" Hole

Item #: WBB559389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top