discount codeFree shipping over 300

Applied at checkout

HSS Import Plain Teeth Side Millng Cutter, 3-1/2" DIA x 1/2" Face x 1-1/4" Hole

HSS Import Plain Teeth Side Millng Cutter, 3-1/2" DIA x 1/2" Face x 1-1/4" Hole

Item #: WBB556966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $92.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Plain Tooth Arbor Mounted Side Milling Cutter. HSS TMX Plain Teeth Side Millng Cutter, 3-1/2" diameter x 1/2" face width x 1-1/4" hole size x 20 Teeth.
  • Designed for slotting or straddle milling


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPESide
  • STYLEStraight Tooth
  • DIAMETER INCHES3-1/2
  • CUTTER WIDTH1/2"
  • FRACTIONAL DIAMETER3-1/2"
  • MANUFACTURERS PART NUMBER4535323
  • MATERIALHSS
  • NUMBER OF TEETH20
  • HOLE SIZE INCHES1-1/4
  • HOLE DIAMETER1-1/4"
  • TEETH20
  • FACE WIDTH INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Plain Teeth Side Millng Cutter, 3-1/2" DIA x 1/2" Face x 1-1/4" Hole

HSS Import Plain Teeth Side Millng Cutter, 3-1/2" DIA x 1/2" Face x 1-1/4" Hole

Item #: WBB556966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top