discount codeFree shipping over 300

Applied at checkout

HSS Import Staggered Tooth Side Milling Cutter, 2-1/2" DIA x 1/2" Face x 7/8" Hole x 16 Teeth

HSS Import Staggered Tooth Side Milling Cutter, 2-1/2" DIA x 1/2" Face x 7/8" Hole x 16 Teeth

Item #: WBB555352

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Staggered Tooth Arbor Mounted Side Milling Cutter. HSS TMX Staggered Teeth Side Milling Cutter, 2-1/2" diameter x 1/2" face width x 7/8" hole size x 16 Teeth.
  • Designed for deeper slotting or straddle milling
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPESide
  • STYLEStaggered Tooth
  • DIAMETER INCHES2-1/2
  • CUTTER WIDTH1/2"
  • FRACTIONAL DIAMETER2-1/2"
  • MANUFACTURERS PART NUMBER5025322
  • MATERIALHSS
  • HOLE SIZE INCHES7/8
  • NUMBER OF TEETH16
  • HOLE DIAMETER7/8"
  • TEETH16
  • FACE WIDTH INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Staggered Tooth Side Milling Cutter, 2-1/2" DIA x 1/2" Face x 7/8" Hole x 16 Teeth

HSS Import Staggered Tooth Side Milling Cutter, 2-1/2" DIA x 1/2" Face x 7/8" Hole x 16 Teeth

Item #: WBB555352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top