discount codeFree shipping over 300

Applied at checkout

HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 3/16" Face x 1" Hole x 16 Teeth

HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 3/16" Face x 1" Hole x 16 Teeth

Item #: WBB557513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Staggered Tooth Arbor Mounted Side Milling Cutter. HSS TMX Staggered Teeth Side Milling Cutter, 3" diameter x 3/16" face width x 1" hole size x 16 Teeth.
  • Designed for deeper slotting or straddle milling
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPESide
  • STYLEStaggered Tooth
  • DIAMETER INCHES3
  • CUTTER WIDTH3/16"
  • FRACTIONAL DIAMETER3"
  • MANUFACTURERS PART NUMBER5003123
  • MATERIALHSS
  • HOLE SIZE INCHES1
  • NUMBER OF TEETH16
  • HOLE DIAMETER1"
  • TEETH16
  • FACE WIDTH INCHES3/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 3/16" Face x 1" Hole x 16 Teeth

HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 3/16" Face x 1" Hole x 16 Teeth

Item #: WBB557513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top