discount codeFree shipping over 300

Applied at checkout

HSS Import Staggered Tooth Side Milling Cutter, 6" DIA x 7/16" Face x 1" Hole x 24 Teeth

HSS Import Staggered Tooth Side Milling Cutter, 6" DIA x 7/16" Face x 1" Hole x 24 Teeth

Item #: WBB559276

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $143.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Staggered Tooth Arbor Mounted Side Milling Cutter. HSS TMX Staggered Teeth Side Milling Cutter, 6" diameter x 7/16" face width x 1" hole size x 24 Teeth.
  • Designed for deeper slotting or straddle milling
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPESide
  • STYLEStaggered Tooth
  • DIAMETER INCHES6
  • CUTTER WIDTH7/16"
  • FRACTIONAL DIAMETER6"
  • MANUFACTURERS PART NUMBER5006283
  • MATERIALHSS
  • NUMBER OF TEETH24
  • HOLE SIZE INCHES1
  • HOLE DIAMETER1"
  • TEETH24
  • FACE WIDTH INCHES7/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Staggered Tooth Side Milling Cutter, 6" DIA x 7/16" Face x 1" Hole x 24 Teeth

HSS Import Staggered Tooth Side Milling Cutter, 6" DIA x 7/16" Face x 1" Hole x 24 Teeth

Item #: WBB559276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top