Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Staggered Tooth Side Milling Cutter, 8" DIA x 1/4" Face x1" Hole x 28 Teeth
See all 511 items in product family

HSS Import Staggered Tooth Side Milling Cutter, 8" DIA x 1/4" Face x1" Hole x 28 Teeth

Item #: WBB559674

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 264.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Staggered Tooth Arbor Mounted Side Milling Cutter. HSS TMX Staggered Teeth Side Milling Cutter, 8" diameter x 1/4" face width x1" hole size x 28 Teeth.
  • Designed for deeper slotting or straddle milling
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPESide
    • STYLEStaggered Tooth
    • DIAMETER INCHES8
    • HOLE SIZE INCHES1
    • FACE WIDTH INCHES1/4
    • HOLE DIAMETER1"
    • TEETH28
    • NUMBER OF TEETH28
    • MANUFACTURERS PART NUMBER5008163
    • CUTTER WIDTH1/4"
    • FRACTIONAL DIAMETER8"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!