Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA HSS Staggered Tooth Side Milling Cutter 4" Dia X 3/8" Width 1-1/4" Arbor
See all 511 items in product family

Made in USA HSS Staggered Tooth Side Milling Cutter 4" Dia X 3/8" Width 1-1/4" Arbor

Item #: WBB1351391

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Customer Review
Product Q&A
Made in USA HSS Staggered Tooth Side Milling Cutter 4" Dia X 3/8" Width 1-1/4" Arbor

Staggered tooth design provides more chip room, allowing increased speed and feed.

Product Specifications

    • BRANDMade in USA
    • DESCRIPTIONMilling Cutter
    • TYPESide
    • STYLEStaggered Tooth
    • HOLE DIAMETER1-1/4"
    • CUTTER WIDTH3/8"
    • FRACTIONAL DIAMETER4"
    • MATERIALHSS
    • NUMBER OF TEETH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!