Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Straight Tooth, Woodruff Keyseat Cutter, #202-1/2, 5/16" Diameter
See all 434 items in product family

HSS Straight Tooth, Woodruff Keyseat Cutter, #202-1/2, 5/16" Diameter

Item #: WBB558572

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter, #202-1/2, 5/16" diameter x 1/16" face width x 1/2" shank diameter x 2-1/16" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEWoodruff Keyseat
    • STYLEStraight Tooth
    • NUMBER SIZE#202-1/2
    • CUTTER WIDTH1/16"
    • FRACTIONAL DIAMETER5/16"
    • MATERIALHSS
    • MANUFACTURERS PART NUMBER2400212
    • SHANK DIAMETER1/2"
    • WIDTH OF FACE1/16
    • NOMINAL DIAMETER5/16
    • AMERICAN STANDARD202-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!