discount codeFree shipping over 300

Applied at checkout

HSS Staggered Tooth, Woodruff Keyseat Cutter, #605, 5/8" D, 3/16" Face

HSS Staggered Tooth, Woodruff Keyseat Cutter, #605, 5/8" D, 3/16" Face

Item #: WBB555061

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Customers Also Viewed

High Speed Steel TMX Staggered Tooth Woodruff Keyseat Shank Cutter. HSS TMX Staggered Tooth, Woodruff Keyseat Cutter, #605, 5/8" diameter x 3/16" face width x 1/2" shank diameter x 2-3/16" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEWoodruff Keyseat
  • STYLEStaggered Tooth
  • NUMBER SIZE#605
  • CUTTER WIDTH3/16"
  • FRACTIONAL DIAMETER5/8"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER2450605
  • SHANK DIAMETER1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Staggered Tooth, Woodruff Keyseat Cutter, #605, 5/8" D, 3/16" Face

HSS Staggered Tooth, Woodruff Keyseat Cutter, #605, 5/8" D, 3/16" Face

Item #: WBB555061

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top