discount codeFree shipping over 300

Applied at checkout

HSS Staggered Tooth, Woodruff Keyseat Cutter, #806, 3/4" Diameter 1/4" Face,

HSS Staggered Tooth, Woodruff Keyseat Cutter, #806, 3/4" Diameter 1/4" Face,

Item #: WBB555063

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Customers Also Viewed

High Speed Steel TMX Staggered Tooth Woodruff Keyseat Shank Cutter. HSS TMX Staggered Tooth, Woodruff Keyseat Cutter, #806, 3/4" diameter x 1/4" face width x 1/2" shank diameter x 2-1/4" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEWoodruff Keyseat
  • STYLEStaggered Tooth
  • NUMBER SIZE#806
  • CUTTER WIDTH1/4"
  • FRACTIONAL DIAMETER3/4"
  • MANUFACTURERS PART NUMBER2450806
  • MATERIALHSS
  • SHANK DIAMETER1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Staggered Tooth, Woodruff Keyseat Cutter, #806, 3/4" Diameter 1/4" Face,

HSS Staggered Tooth, Woodruff Keyseat Cutter, #806, 3/4" Diameter 1/4" Face,

Item #: WBB555063

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top