discount codeFree shipping over 300

Applied at checkout

HSS Straight Tooth, Woodruff Keyseat Cutter, #506, 3/4" DIA x 5/32" Face

HSS Straight Tooth, Woodruff Keyseat Cutter, #506, 3/4" DIA x 5/32" Face

Item #: WBB557163

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Quantity

Popular item in this category

HSS Straight Tooth, Woodruff Keyseat Cutter, #302-1/2, 5/16" Diameter

Usually ships in 5 to 8 days

Not Yet Rated

$19.00

Customers Also Viewed

High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter, #506, 3/4" diameter x 5/32" face width x 1/2" shank diameter x 2-5/32" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEWoodruff Keyseat
  • STYLEStraight Tooth
  • NUMBER SIZE#506
  • CUTTER WIDTH5/32"
  • FRACTIONAL DIAMETER3/4"
  • MANUFACTURERS PART NUMBER2400506
  • MATERIALHSS
  • SHANK DIAMETER1/2"
  • WIDTH OF FACE5/32
  • NOMINAL DIAMETER3/4
  • AMERICAN STANDARD506
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Tooth, Woodruff Keyseat Cutter, #506, 3/4" DIA x 5/32" Face

HSS Straight Tooth, Woodruff Keyseat Cutter, #506, 3/4" DIA x 5/32" Face

Item #: WBB557163

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top