discount codeFree shipping over 300

Applied at checkout

HSS Straight Tooth, Woodruff Keyseat Cutter, #607, 7/8" DIA x 3/16" Face

HSS Straight Tooth, Woodruff Keyseat Cutter, #607, 7/8" DIA x 3/16" Face

Item #: WBB557529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Quantity

Popular item in this category

HSS Straight Tooth, Woodruff Keyseat Cutter, #302-1/2, 5/16" Diameter

Usually ships in 5 to 8 days

Not Yet Rated

$19.00

Customers Also Viewed

High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter, #607, 7/8" diameter x 3/16" face width x 1/2" shank diameter x 2-3/16" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEWoodruff Keyseat
  • STYLEStraight Tooth
  • NUMBER SIZE#607
  • CUTTER WIDTH3/16"
  • FRACTIONAL DIAMETER7/8"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER2400607
  • SHANK DIAMETER1/2"
  • WIDTH OF FACE3/16
  • NOMINAL DIAMETER7/8
  • AMERICAN STANDARD607
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Tooth, Woodruff Keyseat Cutter, #607, 7/8" DIA x 3/16" Face

HSS Straight Tooth, Woodruff Keyseat Cutter, #607, 7/8" DIA x 3/16" Face

Item #: WBB557529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top