Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Size C  O-1, Oil Hardening Drill Rod, 36" Length - Min Qty 2
See all 366 items in product family

Size C O-1, Oil Hardening Drill Rod, 36" Length - Min Qty 2

Item #: WBB511758

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($39.00)

Price: $19.50
Product Information
Customer Review
Product Q&A
Made from 1085 steel and color coded with yellow ends. Excellent toughness and machinability. Non shrinking, general purpose tool steel. Electric furnace melt tool steel. Highly abrasion resistant. Precision Brand® Drill Rod rounds are made of annealed, ground, and polished, general purpose tool steel. They are used for punches, tools and dies, drills, taps, arbors, roller bearings, dowel pins, and a variety of machine parts where high strength and long life are required. Excellent finish, strength, and machineability make drill rod ideally suited for power drive shafts and applications where accuracy and straightness are required.

Product Specifications

    • LENGTH INCHES36"
    • WEIGHT LBS0.462
    • BRANDPrecision Brand®
    • CONSTRUCTION1085 Steel
    • UNIT OF MEASUREEA
    • PRODUCT DIAMETERSize C
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER28097

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!