Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16" x 3/4" O-1, Oil Hardening Ground Flat Stock, 18" Length
See all 752 items in product family

5/16" x 3/4" O-1, Oil Hardening Ground Flat Stock, 18" Length

Item #: WBB512861

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Precision Brand® Ground Flat Stock is made from general purpose tool steel. Ideal material for tools, dies, punches, templates, stripper plates, and general precision machine parts. Pre-ground on all surfaces to close tolerances. An electric furnace melt tool steel. Fully spheroidized structure. An oil hardening tool steel that maintains high abrasion and wear resistance. It is ready for toolroom use and has excellent toughness and machinability characteristics.

Product Specifications

    • LENGTH INCHES18"
    • WEIGHT LBS1.19
    • BRANDPrecision Brand®
    • CONSTRUCTIONTool Steel
    • UNIT OF MEASUREEA
    • PACK QUANTITY1
    • MANUFACTURER PART NUMBER30227
    • WIDTH INCHES3/4"
    • HEIGHT/THICKNESS INCHES5/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed