Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 0-1 Oil Hardening Flat Stock 1/4"x1/8"x18"
See all 752 items in product family

Import 0-1 Oil Hardening Flat Stock 1/4"x1/8"x18"

Item #: WBB1336894

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.60
Product Information
Customer Review
Product Q&A
Import 0-1 Oil Hardening Flat Stock 1/4"x1/8"x18"

Features:
  • Stock is dimensionally stable - use it for the most intricate work
  • Deep hardening characteristics and fine grain structure
  • Machines freely - fully spheroidized, annealed
  • Full Length identification - eliminates confusion with other steels
Nominal Analysis (AISI 01):
  • Carbon - .90
  • Chromium - .50
  • Manganese - 1.20
  • Tungsten - .50
  • Vanadium - .20

Product Specifications

    • LENGTH INCHES18"
    • HEIGHT/THICKNESS INCHES1/8"
    • WIDTH INCHES1/4"
    • TYPE0-1 Oil Hardening
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!