Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" X 3/8" Keystock, Plain Finish, 12" Length - Min Qty 10
See all 35 items in product family

1/4" X 3/8" Keystock, Plain Finish, 12" Length - Min Qty 10

Item #: WBB512859

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($34.40)

Price: $3.44
Product Information
Customer Review
Product Q&A
High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.

Product Specifications

    • COLOR FINISHPlain
    • LENGTH INCHES12"
    • HEIGHT/THICKNESS INCHES1/4"
    • WEIGHT LBS0.3191
    • CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER55325
    • WIDTH INCHES3/8"
    • PACK QUANTITY1
    • UNIT OF MEASUREEA
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!