Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" x 3/8" Keystock, Zinc Plated, 12" Length (Pack of 6)
See all 287 items in product family

1/4" x 3/8" Keystock, Zinc Plated, 12" Length (Pack of 6)

Item #: WBB512374

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($48.00)

Price: $16.00
Product Information
Customer Review
Product Q&A
High quality steel material. Zinc plated finish. Size is clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.

Product Specifications

    • COLOR FINISHZinc Plated
    • LENGTH INCHES12"
    • HEIGHT/THICKNESS INCHES1/4"
    • WEIGHT LBS1.9146
    • CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER15325
    • WIDTH INCHES3/8"
    • PACK QUANTITY6
    • UNIT OF MEASUREBDL
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!