Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
22mm X 25mm Metric Keystock, Gold Dichromate Finish, 12" Length - Min Qty 2
See all 163 items in product family

22mm X 25mm Metric Keystock, Gold Dichromate Finish, 12" Length - Min Qty 2

Item #: WBB512819

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($65.90)

Price: $32.95
Product Information
Customer Review
Product Q&A
Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.

Product Specifications

    • LENGTH INCHES12"
    • WEIGHT LBS2.9
    • BRANDPrecision Brand®
    • CONSTRUCTIONSteel
    • COLOR FINISHGold Dichromate Plated
    • PACK QUANTITY1
    • MANUFACTURER PART NUMBER05120
    • WIDTH INCHES25mm
    • HEIGHT/THICKNESS INCHES22mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!