Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4" X 3/8" X 1" X 1/2" Step Keystock, Type 2, Zinc Plated, 12" Length - Min Qty 2
See all 27 items in product family

3/4" X 3/8" X 1" X 1/2" Step Keystock, Type 2, Zinc Plated, 12" Length - Min Qty 2

Item #: WBB512903

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($67.90)

Price: $33.95
Product Information
Customer Review
Product Q&A
Made from low carbon steel material. Zinc plated finish. Type 2 is used for gears, keyways, pulleys, and shafts. Precision Brand® Step Keystock is used in the transmission of power from a shaft to a gear, sprocket, sheave, pulley, coupling, etc. Often referred to as "Offset Keystock".

Product Specifications

    • COLOR FINISHZinc Plated
    • LENGTH INCHES12"
    • WEIGHT LBS2.978
    • CONSTRUCTIONSteel
    • SIZE3/4" x 3/8" x 1" x 1/2"
    • MANUFACTURER PART NUMBER15826
    • PACK QUANTITY1
    • UNIT OF MEASUREEA
    • TYPEType 2
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!