Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8" Square Mill Stock (Undersized Keystock), Plain Finish, 12" Length - Min Qty 5
See all 11 items in product family

5/8" Square Mill Stock (Undersized Keystock), Plain Finish, 12" Length - Min Qty 5

Item #: WBB512443

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($37.50)

Price: $7.50
Product Information
Customer Review
Product Q&A
Material is high quality, low carbon steel. Plain (unplated) finish. For closer or undersized dimension tolerances. Precision Brand® Mill Stock is used in many keystock applications.

Product Specifications

    • COLOR FINISHPlain
    • LENGTH INCHES12"
    • HEIGHT/THICKNESS INCHES5/8"
    • WEIGHT LBS1.328
    • CONSTRUCTIONLow Carbon Steel
    • MANUFACTURER PART NUMBER56508
    • WIDTH INCHES5/8"
    • PACK QUANTITY1
    • UNIT OF MEASUREEA
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!