Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6mm X 14mm Metric Keystock, Plain Finish, 1 Meter Length - Min Qty 3
See all 163 items in product family

6mm X 14mm Metric Keystock, Plain Finish, 1 Meter Length - Min Qty 3

Item #: WBB512655

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($41.25)

Price: $13.75
Product Information
Customer Review
Product Q&A
Material is high quality, cold drawn steel. Precision Brand® Metric Keystock is used to accommodate metric keyways.

Product Specifications

    • COLOR FINISHPlain
    • LENGTH INCHES1M
    • HEIGHT/THICKNESS INCHES6mm
    • WEIGHT LBS1.4764
    • CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER05217
    • WIDTH INCHES14mm
    • PACK QUANTITY1
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!