Key Stock
Finish
Brand
Length
View All Length
Material
View All Material
Width
View All Width
Color
Style
Price
Most Relevant
Compare
Step Keystock - 1/4" x 5/16" x 1 Ft - Type 2 - Zinc Clear - Overall Height: 1/8" + 1/8"
Model #: WBB2171326
1
1
Ships within 1 Business Day
Length
1 ft
Width
1/4 in
Compare
Keystock - 14 mm x 14 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880
Model #: WBB2170563
1
1
Ships in 30 Business Days
Length
305 mm
Width
14 mm
Compare
5
5
Ships in 4 Business Days
Length
12 in
Width
5 mm
Compare
1
1
Ships within 1 Business Day
Length
1 Ft in
Width
1 in
Height/Thickness
1 in
Color
Plain
Compare
8
8
Ships in 4 Business Days
Length
12 in
Width
1/2 in
Height/Thickness
3/8 in
Compare
Keystock - 3/16" x 3/16" x 1 Ft - 6061-T6 Aluminum - Plain - Bilateral - QQ-A-225/8" - Pkg Qty 2
Model #: WBB2170697
1
1
Ships in 2 Business Days
Length
1 ft
Width
3/16 in