Key Stock
Thickness
Grade
Length
Width
Material
Color
Style
Price
Step Keystock - 1/4" x 5/16" x 1 Ft - Type 2 - Zinc Clear - Overall Height: 1/8" + 1/8"
Length
1 ft
Width
1/4 in
Length
12 in
Width
5 mm
Length
1 Ft in
Width
1 in
Height/Thickness
1 in
Color
Plain
Length
12 in
Width
1/2 in
Height/Thickness
3/8 in
Keystock - 5/16" x 5/16" x 6 Ft - 300 Series Stainless Steel - Plain - Undersize - ASTM A484
Length
6 Ft in
Width
5/16 in
Height/Thickness
5/16 in
Color
Plain
Keystock - 3/16" x 3/16" x 1 Ft - 6061-T6 Aluminum - Plain - Bilateral - QQ-A-225/8" - Pkg Qty 2
Length
1 ft
Width
3/16 in