Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystock - 45 mm x 25 mm x 305 mm - C45K - Plain - Undersize - DIN 6880

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

Keystock - 45 mm x 25 mm x 305 mm - C45K - Plain - Undersize - DIN 6880

Item #: WBB2171228

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Keystock - 45 mm x 25 mm x 305 mm - C45K - Plain - Undersize - DIN 6880

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Product Specifications

    • SPECIFICATIONS METDIN 6880
    • HEIGHT/THICKNESS INCHES25mm
    • STYLEUndersized
    • COUNTRY OF ORIGINMade in USA
    • BRANDG.L. Huyett
    • UNIT OF MEASUREMENTMetric
    • COLOR FINISHPlain
    • SHAPERectangle
    • LENGTH INCHES305mm
    • WIDTH INCHES45mm
    • MANUFACTURER PART NUMBER304525-305
    • GRADEC45K
    • MATERIALCold Finished Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed