Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0.031" Diameter Stainless Steel Wire, 1 Pound Coil
See all 49 items in product family

0.031" Diameter Stainless Steel Wire, 1 Pound Coil

Item #: WBB514527

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 390. Tensile strength - 285-315 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.

Product Specifications

    • WEIGHT LBS1.07
    • CONSTRUCTION300 Series Stainless Steel
    • PRODUCT DIAMETER0.031"
    • MANUFACTURER PART NUMBER29031
    • TENSILE STRENGTH (KSI) MIN.-MAX.285-315
    • PACK QUANTITY1
    • UNIT OF MEASUREPKG
    • APPROXIMATE FEET PER #390
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!