Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0.059" Diameter Music Wire, 1 Pound Coil - Min Qty 4
See all 86 items in product family

0.059" Diameter Music Wire, 1 Pound Coil - Min Qty 4

Item #: WBB514509

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($39.60)

Price: $9.90
Product Information
Customer Review
Product Q&A
Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 108. Tensile strength - 296-327 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.

Product Specifications

    • TENSILE STRENGTH (KSI) MIN.-MAX.296-327
    • WEIGHT LBS1.1
    • BRANDPrecision Brand®
    • APPROXIMATE FEET PER #108
    • CONSTRUCTIONHigh Carbon, Spring Tempered Steel
    • UNIT OF MEASUREPKG
    • PACK QUANTITY1
    • PRODUCT DIAMETER0.059"
    • MANUFACTURER PART NUMBER21059

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!