Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0.025" Stainless Steel Shim Stock 6" x 25" Flat Sheets (Pack of 2)
See all 161 items in product family

0.025" Stainless Steel Shim Stock 6" x 25" Flat Sheets (Pack of 2)

Item #: WBB513114

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Stainless Steel Shim is made from a full hard, cold rolled, 300 series stainless steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Widely used in applications where corrosion resistance is required. Used in conventional power plants, nuclear plants, oil and gas refineries, and desalinization projects. Measures 6" wide by 25" long by 0.025" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.

Product Specifications

    • LENGTH INCHES25"
    • WEIGHT LBS2.68
    • BRANDPrecision Brand®
    • CONSTRUCTION300 Series Stainless Steel
    • UNIT OF MEASUREPKG
    • PACK QUANTITY2
    • MANUFACTURER PART NUMBER22590
    • WIDTH INCHES6"
    • HEIGHT/THICKNESS INCHES0.025"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!