Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0.060" Clear, Plastic Color Coded Shim Stock, 10" X 20" Flat Sheet - Min Qty 3
See all 176 items in product family

0.060" Clear, Plastic Color Coded Shim Stock, 10" X 20" Flat Sheet - Min Qty 3

Item #: WBB512309

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($50.25)

Price: $16.75
Product Information
Customer Review
Product Q&A
Color coded shim is made from a high quality plastic material. Thickness tolerances to industry standards. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.

Product Specifications

    • UOMEA
    • COLORClear
    • CONSTRUCTIONVinyl
    • LENGTH20"
    • MANUFACTURER PART NUMBER44285
    • HEIGHT/THICKNESS0.060"
    • WIDTH10"
    • WEIGHT0.58
    • BRANDPrecision Brand®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!