discount codeFree shipping over 300

Applied at checkout

14-Piece Plastic Shim Assortment - .0005" to .030" x 10" x 20"

14-Piece Plastic Shim Assortment - .0005" to .030" x 10" x 20"

Item #: WBB781045

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Quantity

Popular item in this category

Stainless Steel Shim Coil - .031" x 12" x 50"

Usually ships in 2 to 5 days

Not Yet Rated

$108.95

Customers Also Viewed

14-Piece Plastic Shim Assortment - .0005" to .030" x 10" x 20"

For a cost effective solution, try Maudlin's Plastic Shim Coil. Sizes .0005" to .030" are packaged in our standard coil boxes while sizes .040" to .060" are flat packed using coroplast for protection during shipment.

Product Specifications

  • HEIGHT/THICKNESS0.0005" to 0.030"
  • BRANDMaudlin Products
  • DESCRIPTIONShim Stock
  • CONSTRUCTIONPETR, Mylar, Polypropylene
  • WIDTH10"
  • COLORAssorted
  • MANUFACTURER PART NUMBERPL10-ASSRT
  • PACKAGE QUANTITY14
  • LENGTH20"
  • WEIGHT3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14-Piece Plastic Shim Assortment - .0005" to .030" x 10" x 20"

14-Piece Plastic Shim Assortment - .0005" to .030" x 10" x 20"

Item #: WBB781045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top