discount codeFree shipping over 300

Applied at checkout

Black Plastic Shim Coil - .040" x 24" x 40"

Black Plastic Shim Coil - .040" x 24" x 40"

Item #: WBB780963

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Quantity

Popular item in this category

Steel Shim Coil - .015" x 12" x 100"

Usually ships in 3 to 6 days

Not Yet Rated

$64.95

Customers Also Viewed

Black Plastic Shim Coil - .040" x 24" x 40"

For a cost effective solution, try Maudlin's Plastic Shim Coil. Sizes .0005" to .030" are packaged in our standard coil boxes while sizes .040" to .060" are flat packed using coroplast for protection during shipment.

Product Specifications

  • HEIGHT/THICKNESS0.040"
  • BRANDMaudlin Products
  • WIDTH24"
  • DESCRIPTIONShim Stock
  • CONSTRUCTIONPolypropylene
  • COLORBlack
  • MANUFACTURER PART NUMBERPL-040
  • PACKAGE QUANTITY1
  • LENGTH40"
  • WEIGHT0.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black Plastic Shim Coil - .040" x 24" x 40"

Black Plastic Shim Coil - .040" x 24" x 40"

Item #: WBB780963

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top